Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, TPE 2x2x22AWG SF/UTP CAT
- Mfr # 7700-40121-1500150
- Zoro # G500457721
product price:
$
63.45
/ea
Key Features
Color
yellow
Temp. Range
-25 to +85 °C
Cable Type
TPE
Jacket Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-40121-1500150
- Zoro #
- G500457721
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Temp. Range
- -25 to +85 °C
- Cable Type
- TPE
- Jacket Color
- yellow
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
- Shielded
- no
- Jacket Material
- TPE
- Mounting Style
- inserted, tightened
Description
M12 male 0° / M12 female 90°, TPE 4x18AWG ye UL/CSA, ITC/PLTC 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.