M12-Steel male 0 Degree / M12-Steel female 0 Degree, PVC 4x0.34 gy UL/CSA 1.5m
- Mfr # 7000-88261-2300100
- Zoro # G800458268
product price:
$
49.49
/ea
Key Features
Color
gray
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
Shielded
no
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-88261-2300100
- Zoro #
- G800458268
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Mounting Style
- inserted, tightened
- Cable Type
- 3 (PUR)
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 24
- Jacket Material
- PUR
- Material
- PUR
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Jacket Color
- gray
Description
M8 male 0° / M12 female 90°, PUR 3x0.25 gy UL/CSA+drag chain 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.