Zoro Homepage

Machine Tool Light, 34 mm

  • Mfr # 4000-75800-1715008

  • Zoro # G815586635


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5500K
Overall Height
34 mm
Overall Length
358 mm
Lens Material
Polystyrene
Plug Type
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75800-1715008
Zoro #
G815586635
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
34 mm
Overall Length
358 mm
Overall Width
24 mm

Details

Color Temperature
5500K
Item
Machine Tool Light
Lens Material
Polystyrene
Plug Type
M8
Features
Modlight Illumix Slim Line Series
Maximum Operating Humidity
95% RH
Wattage
8 W
Includes Bulb
Built-In
Housing Material Finish
Eloxiert Coated
Electrical Connection Type
M8
Minimum Operating Temperature
-30 Degrees C
IP Rating
IP54
Mount Type
Screw-Down Base
For Environment
Damp
Operating Voltage
24V DC
Housing Material
Aluminum

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.