Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Tool Light, 37 mm

  • Mfr # 4000-75801-1415018

  • Zoro # G715586636


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Overall Length
585 mm
Lens Material
Polystyrene
Overall Height
37 mm
Color Temperature
5500K
Plug Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75801-1415018
Zoro #
G715586636
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
585 mm
Overall Height
37 mm
Overall Width
40 mm

Details

Item
Machine Tool Light
Lens Material
Polystyrene
Color Temperature
5500K
Plug Type
M12
Features
Modlight Illumix Classic Line Series
Maximum Operating Humidity
95% RH
Wattage
18 W
Includes Bulb
Built-In
Housing Material Finish
Eloxiert Coated
Mount Type
Screw-Down Base
Electrical Connection Type
M12
Operating Voltage
24V DC
Housing Material
Aluminum
IP Rating
IP67
For Environment
Damp
Minimum Operating Temperature
-30 Degrees C

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.