Shop MURRELEKTRONIK
See all product information
Create Account
MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 24-28V/20ADC
- Mfr # 85063
- Zoro # G600533622
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Hz
50 to 60 Hz
Dimensions
209 mm (H) x 84 mm (W) x 233 mm (D)
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85063
- Zoro #
- G600533622
- UPC #
- -
- Country of Origin
- Czechia
- Hz
- 50 to 60 Hz
- Standards
- IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Dimensions
- Dimensions
- 209 mm (H) x 84 mm (W) x 233 mm (D)
Description
MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 24-28V/20ADC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.