
MEF EMC-FILTER 1-PHASE 1-STAGE, I:10A U:250 VAC/300 VDC snap on, Universal filter
Mfr # 10415
Zoro # G400692048
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Length
107 mm
Width
65 mm
Depth
39 mm
Mounting Style
DIN-rail mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10415
Zoro #
G400692048
UPC #
-
Country of Origin
Italy
Dimensions
Length
107 mm
Width
65 mm
Depth
39 mm
Details
Mounting Style
DIN-rail mountable
Description
MEF EMC-FILTER 1-PHASE 1-STAGE, I:10A U:250 VAC/300 VDC snap on, Universal filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.