Zoro Homepage

MIRO 6.2 MULTI-TIMER TRANSISTOR FK, IN: 30 VDC - OUT: 30 VDC / 0.1 A,

  • Mfr # 6644205

  • Zoro # G000533536


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Width - Relay
6.2 mm
Hz
max. 500 Hz
Body Height - Relay
91 mm
Body Depth - Relay
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6644205
Zoro #
G000533536
UPC #
-
Country of Origin
Czechia

Dimensions

Body Width - Relay
6.2 mm
Body Height - Relay
91 mm
Body Depth - Relay
70 mm

Details

Mounting - Relay
DIN-rail mountable
Hz
max. 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.