Zoro Homepage

MKS - D 6/1300 - 1 DIODE MODULES, Mounting rail / screw-type terminal

  • Mfr # 67063

  • Zoro # G800691863


product price: $64.25
/ea

Key Features

Mounting - Relay
DIN-rail mountable
Body Width - Relay
22.5 mm
Body Height - Relay
86 mm
Body Depth - Relay
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67063
Zoro #
G800691863
UPC #
-
Country of Origin
Unknown

Dimensions

Body Width - Relay
22.5 mm
Body Height - Relay
86 mm
Body Depth - Relay
62 mm

Details

Mounting - Relay
DIN-rail mountable

Description

MKS - D 6/1300 - 1 DIODE MODULES, Mounting rail / screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.