
MOELLER CONTACTOR SUPPRESSOR, RC, 110/230VAC, KDIL-RC-110-230-M
Mfr # 21028
Zoro # G500618023
product price: $36.79
/eaKey Features
Voltage
110 to 253 V AC/DC
Height
37 mm
Length
11 mm
Width
38 mm
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21028
Zoro #
G500618023
UPC #
-
Country of Origin
Czechia
Dimensions
Height
37 mm
Length
11 mm
Width
38 mm
Details
Voltage
110 to 253 V AC/DC
Housing Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.