Zoro Homepage

MOSA VALVE PLUG FORM A 18MM FIELD-WIREABLE

  • Mfr # 7000-17121-2941000

  • Zoro # G300457532


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-17121-2941000
Zoro #
G300457532
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
Shielded
yes
Shielding
Copper braid
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.