Zoro Homepage

MOTOR SUPPRESSOR

  • Mfr # 233463

  • Zoro # G900618043


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Voltage
400 to 400 V AC
Temp. Range
-20 to +60 °C
Height
75 mm
Length
42 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233463
Zoro #
G900618043
UPC #
-
Country of Origin
Czechia

Dimensions

Height
75 mm
Length
42 mm
Width
45 mm

Details

Voltage
400 to 400 V AC
Temp. Range
-20 to +60 °C
Housing Material
Plastic

Description

This MURR ELEKTRONIK brand MOTOR SUPPRESSOR has a voltage range of 400 to 400 V AC, a temperature range of -20 to +60 °C, a height of 75 mm, a housing material of plastic, a width of 45 mm, and a length of 42 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.