Zoro Homepage

Motor Suppressor, 400 V AC

  • Mfr # 23163

  • Zoro # G515705725


product price: $53.89
/ea

Key Features

Motor Rating
5.5 kW
Suppressor Type
Varistor
Housing Height
75 mm
Width
45 mm
Voltage
400 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23163
Zoro #
G515705725
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Height
75 mm
Width
45 mm
Housing Length
100 mm

Details

Motor Rating
5.5 kW
Suppressor Type
Varistor
Voltage
400 V AC
Item
Motor Suppressor
Connection Features
Load Side Securely Fixed
Frequency
10 to 400 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.