Zoro Homepage

Motor Suppressor, 400 V AC

  • Mfr # 233463

  • Zoro # G715705716


product price: $55.25
/ea

Key Features

Housing Height
75 mm
Housing Length
42 mm
Voltage
400 V AC
Cable Length
250 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233463
Zoro #
G715705716
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Height
75 mm
Housing Length
42 mm
Cable Length
250 mm
Width
45 mm
Wire Size (mm2)
0.5 mm2

Details

Item
Motor Suppressor
Voltage
400 V AC
Suppressor Type
Resistor-Capacitor
Motor Rating
4 kW
Connection Features
With Self-Securing M4 Cable Forks
Connection Type
M4
Frequency
50 to 60 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.