Zoro Homepage

Motor Suppressor, 500 V AC

  • Mfr # 23000

  • Zoro # G115705668


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Suppressor Type
Resistor-Capacitor
Housing Height
75 mm
Voltage
500 V AC
Cable Length
300 mm
Wire Size (mm2)
1.5 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23000
Zoro #
G115705668
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Height
75 mm
Cable Length
300 mm
Wire Size (mm2)
1.5 mm2
Housing Length
42 mm
Width
45 mm

Details

Suppressor Type
Resistor-Capacitor
Voltage
500 V AC
Item
Motor Suppressor
Motor Rating
4 kW
Connection Features
With Self-Securing M4 Cable Forks
Frequency
50 to 60 Hz
Connection Type
M4

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.