Motor Suppressor, 575 V AC
Mfr # 23006
Zoro # G915705707
product price: $53.89
/eaKey Features
Motor Rating
7.5 kW
Voltage
575 V AC
Width
45 mm
Wire Size (mm2)
0.5 mm2
Suppressor Type
Resistor-Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23006
Zoro #
G915705707
UPC #
-
Country of Origin
Czechia
Dimensions
Width
45 mm
Wire Size (mm2)
0.5 mm2
Housing Height
75 mm
Housing Length
42 mm
Cable Length
250 mm
Details
Item
Motor Suppressor
Motor Rating
7.5 kW
Voltage
575 V AC
Suppressor Type
Resistor-Capacitor
Connection Features
With Self-Securing M4 Cable Forks
Connection Type
M4
Frequency
50 to 60 Hz
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.