Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 23181

  • Zoro # G415705658


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Suppressor Type
Resistor-Capacitor
Motor Rating
5.5 kW
Width
45 mm
Housing Length
65.5 mm
Housing Height
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23181
Zoro #
G415705658
UPC #
-
Country of Origin
Czechia

Dimensions

Width
45 mm
Housing Length
65.5 mm
Housing Height
40 mm

Details

Suppressor Type
Resistor-Capacitor
Motor Rating
5.5 kW
Voltage
575 V AC
Item
Motor Suppressor
Connection Features
SIRIUS Contactor Mount Size 00
Frequency
50 to 60 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.