Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Suppressor, 690 V AC

  • Mfr # 23174

  • Zoro # G015705669


product price: $70.95
/ea

Key Features

Wire Size (mm2)
1.5 mm2
Housing Diameter
25 mm
Housing Length
40 mm
Connection Features
Isolated M6
Voltage
690 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23174
Zoro #
G015705669
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size (mm2)
1.5 mm2
Housing Diameter
25 mm
Housing Length
40 mm
Cable Length
100 mm

Details

Connection Features
Isolated M6
Voltage
690 V AC
Item
Motor Suppressor
Motor Rating
7.5 kW
Suppressor Type
Varistor
Connection Type
M6
Frequency
10 to 400 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.