MOTOR SUPPRESSOR, RC, 3x575VAC/7, 5kW, RC3U-RC-3x575/7, 5k

  • Mfr # 23035

  • Zoro # G800618037


product price:  $73.15
/ea

Key Features

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Height
41 mm
Length
41 mm
Width
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23035
Zoro #
G800618037
UPC #
-
Country of Origin
Czechia

Dimensions

Height
41 mm
Length
41 mm
Width
41 mm

Details

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Mounting
DIN-rail mountable
Housing Material
Plastic

Description

This MURR ELEKTRONIK brand MOTOR SUPPRESSOR, RC, 3x575VAC/7,5kW, RC3U-RC-3x575/7,5k has a voltage of 575 to 575 V AC, is DIN-rail mountable, has a temperature range of -20 to +60 °C, is made of plastic, and has a width, length, and height of 41 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.