
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m
Mfr # 7000-18021-0360750
Zoro # G700458979
product price: $70.99
/eaKey Features
Color
yellow
Shielded
no
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 18
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-18021-0360750
Zoro #
G700458979
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Shielded
no
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 18
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PBT; Plastic
Temp. Range
-25 to +85 °C
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.