MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 black 1.5m

  • Mfr # 7000-17121-2940500

  • Zoro # G900457741


product price: $162.89
/ea
Free Shipping & Returns

Key Features

Color
gray
Wire Gauge
similar to AWG 24
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Shielding
Copper braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-17121-2940500
Zoro #
G900457741
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Wire Gauge
similar to AWG 24
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Shielding
Copper braid
Material
PUR
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielded
yes
Cable Type
3 (PUR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.