
MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 black 1.5m
Mfr # 7000-18141-6280150
Zoro # G300448226
product price: $43.39
/eaKey Features
Color
black
Max. Voltage
24 V DC ±25%
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Approximate Amperage Rating - Grounding Braid
max. 4 A
Material
PUR/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-18141-6280150
Zoro #
G300448226
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 18
Details
Color
black
Max. Voltage
24 V DC ±25%
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Approximate Amperage Rating - Grounding Braid
max. 4 A
Material
PUR/PVC
Ambient Temp. Range
-25 to +85 °C
Connection Material
Cu wire, bare
IP Rating
IP67
Description
MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 black 1.5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.