MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 7.5m

  • Mfr # 7000-18001-6160750

  • Zoro # G400457548


product price:  $57.55
/ea

Key Features

Color
black
Jacket Material
PVC
Standards
CE conform
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-18001-6160750
Zoro #
G400457548
UPC #
-
Country of Origin
Czechia

Details

Color
black
Jacket Material
PVC
Standards
CE conform
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Shielded
no
Material
PBT; Plastic

Description

MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 7.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.