
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m
Mfr # 7000-14051-8401500
Zoro # G000458792
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Material
PUR
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-14051-8401500
Zoro #
G000458792
UPC #
-
Country of Origin
Germany
Details
Color
violet
Material
PUR
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielded
yes
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.