Zoro Homepage

MVP8N-MK10D, Exact8, 10xM8, 3-pole, basic housing, without con. cable

  • Mfr # 7700-A3001-U1B1000

  • Zoro # G600458857


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Mounting Style
inserted, tightened
Jacket Material
TPE
Shielded
no
Standards
UL (AWM-Style 21002/1841), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-A3001-U1B1000
Zoro #
G600458857
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Mounting Style
inserted, tightened
Jacket Material
TPE
Shielded
no
Standards
UL (AWM-Style 21002/1841), CSA
Jacket Color
yellow
Wire Gauge
similar to AWG 16
Material
PUR
Temp. Range
-25 to +80 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.