Zoro Homepage

Power Supply, 95/132V AC, 22 to 28V DC, 20A

  • Mfr # 85056

  • Zoro # G700448222


product price: $2,109.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
95/132V AC
Output Voltage - Nominal
22 to 28V DC
Current - Output
20A
Phase
Single
Output Voltage
22 to 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85056
Zoro #
G700448222
UPC #
-
Country of Origin
Finland

Details

Item
Power Supply
Input Voltage
95/132V AC
Output Voltage - Nominal
22 to 28V DC
Current - Output
20A
Phase
Single
Output Voltage
22 to 28V DC
Phase - Electrical
Single
Output Amps
20A

Description

MPS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 22-28V/20ADC, alt 85064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.