Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Wired Cap, M8 Connection

  • Mfr # 8000-80049-3850500

  • Zoro # G815705708


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Poles - Connector End
3
Conductor Material
Copper
Cable Bend Radius - Dynamic
10 x d
Cable Length
5 m
Cable Jacket Inner Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-80049-3850500
Zoro #
G815705708
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Bend Radius - Dynamic
10 x d
Cable Length
5 m
Cable Diameter
8.3 mm
Housing Width
30 mm
Housing Height
25 mm
Cable Bend Radius - Fixed
5 x d
Housing Length
66 mm
Conductor Cross Section Size - Max
0.75 sq mm
Wire Size (AWG)
10x0.34 + 2x0.75 mm²

Details

Number of Poles - Connector End
3
Item
Pre-Wired Cap
Conductor Material
Copper
Cable Jacket Inner Material
PVC
Maximum Current
8 A
Number of Poles - Free End
12
Cable Function
Hybrid, Power, Signal
Cable Jacket Outer Material
PUR
Housing Material
Plastic
Compatible Distribution Box Type
10-Way 3-Pole
Connection Type
M8
Connection Gender
Female
Coding
A
Product Type
Cap
Cable Jacket Color
Gray
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.