Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Wired Cap, M8 Connection

  • Mfr # 8000-88049-3571000

  • Zoro # G915705714


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Housing Height
25 mm
Cable Jacket Inner Material
PVC
Conductor Material
Copper
Cable Bend Radius - Fixed
5 x d
Cable Length
10 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88049-3571000
Zoro #
G915705714
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Height
25 mm
Cable Bend Radius - Fixed
5 x d
Cable Length
10 m
Conductor Cross Section Size - Max
0.75 sq mm
Housing Length
66 mm
Cable Bend Radius - Dynamic
10 x d
Cable Diameter
8.6 mm
Housing Width
30 mm
Wire Size (AWG)
8x0.34 + 2x0.75 mm²

Details

Cable Jacket Inner Material
PVC
Conductor Material
Copper
Item
Pre-Wired Cap
Cable Jacket Outer Material
PUR
Cable Function
Hybrid, Power, Signal
Number of Poles - Connector End
3
Housing Material
Plastic
Maximum Current
8 A
Number of Poles - Free End
10
Compatible Distribution Box Type
8-Way 3-Pole
Cable Jacket Color
Gray
Coding
A
Product Type
Cap
Connection Gender
Female
Connection Type
M8
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.