Shop TRIPLETT
See all product information
Create Account
Lineman's Telephone Test Butt Set
- Mfr # 3330
- Zoro # G6167376
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Application
Butt-in Test Set, Line Monitor, Telephone Test Set
For Use With
Telephone Lines
Features
Volume Control, Weather Resistant Housing and Keypad, Test Analog/POTS Line and Systems
Connector Type
ABN
Includes
Nails Test Clips Angled Bed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3330
- Zoro #
- G6167376
- UPC #
- 614395001001
- Country of Origin
- Taiwan, Province of China
Dimensions
- Battery Size
- CR2032
- Fits Chest Size
- Volume Control, Weather Resistant Housing and Keypad, Test Analog/POTS Line and Systems
Details
- Item
- Lineman's Telephone Test Butt Set
- Application
- Butt-in Test Set, Line Monitor, Telephone Test Set
- For Use With
- Telephone Lines
- Features
- Volume Control, Weather Resistant Housing and Keypad, Test Analog/POTS Line and Systems
- Connector Type
- ABN
- Includes
- Nails Test Clips Angled Bed
- Dialing Method
- Pulse, Tone
- Line Polarity Indicator
- Yes
- Waterproof
- Yes
- Data Safe Monitor
- Yes
- Standards
- CE
- Includes Batteries
- No
- Adapters Included
- ABN
- Testing Functions
- Line Monitoring, Line Polarity Indication
- IP Rating
- Not Rated
- Number of Digits
- 15
- Compatible Product Type
- Telephone Lines
Description
Lineman's Telephone Test Butt Set, Adapters Included ABN, Connector Type ABN, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features Volume Control, Weather Resistant Housing and Keypad, Test Analog/POTS Line and Systems, IP Rating Not Rated, Number of Digits 15, Testing Functions Line Monitoring, Line Polarity Indication, Battery Size CR2032, Display Screen Type Not Applicable, Includes Nails Test Clips Angled Bed, Includes Batteries No, Standards CE, Waterproof Yes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.