
SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 0.230V PG9
Mfr # 7000-18041-0160300
Zoro # G400458972
product price: $62.69
/eaKey Features
Color
yellow
Material
Plastic
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-18041-0160300
Zoro #
G400458972
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Material
Plastic
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Standards
CE conform
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.