SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+RC M16x1.5

  • Mfr # 7000-18021-2561000

  • Zoro # G400457814


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Cable Type
5 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-18021-2561000
Zoro #
G400457814
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Cable Type
5 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Shielded
no
Material
PBT; Plastic
Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.