Tower Light Assembly, 21.6 to 26.4V, 70 mm Dia., 293 mm Height
Mfr # 4000-76704-5310000
Zoro # G615627958
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Overall Diameter
70 mm
Housing Material
Plastic
Includes
LED Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-76704-5310000
Zoro #
G615627958
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
70 mm
Overall Height
293 mm
Details
Item
Tower Light Assembly
Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Housing Material
Plastic
Includes
LED Module
Light Tier Color
Amber, Green, Red
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-30 Degrees C
Housing Color
Black
Connection Type
M12 Plug Downward
Light Source
LED
Operating Current
0.135 A
IP Rating
IP65
Number of Light Tiers
3
Includes Sounder Tier
No Sounder Tier
Includes Mounting Hardware
Mounting Hardware Included
Sound Volume - Maximum
90 dB
Operating Voltage
21.6 to 26.4V
Description
Overall Height 293 mm, Housing Material Plastic, Standards CE, EN IEC 60529, Includes LED Module, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.