Tower Light Assembly, 21.6 to 26.4V, 70 mm Dia., 293 mm Height

  • Mfr # 4000-76705-5310000

  • Zoro # G715627957


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Overall Diameter
70 mm
Housing Material
Plastic
Includes
LED Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-76705-5310000
Zoro #
G715627957
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
70 mm
Overall Height
293 mm

Details

Item
Tower Light Assembly
Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Housing Material
Plastic
Includes
LED Module
Flashes per Minute
60
Sound Volume - Maximum
90 dB
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees C
Light Source
LED
Sound Volume - Minimum
80 dB
Operating Current
0.385 A
Connection Type
M12 Plug Downward
Sound Style
Buzzer
Light Tier Color
Amber, Green, Red
Operating Temperature - Maximum
60 Degrees C
Sound Operating Mode
Steady
Light Operating Mode
Flashing
Housing Color
Black
Includes Sounder Tier
Sounder Tier Included
Includes Mounting Hardware
Mounting Hardware Included
Number of Light Tiers
3
Operating Voltage
21.6 to 26.4V

Description

Overall Height 293 mm, 60 Flashes per Minute, Housing Material Plastic, Standards CE, EN IEC 60529, Includes LED Module, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.