Tower Light Assembly, 21.6 to 26.4V, 70 mm Dia., 293 mm Height
Mfr # 4000-76713-5310000
Zoro # G815627925
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Overall Diameter
70 mm
Housing Material
Plastic
Includes
LED Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4000-76713-5310000
Zoro #
G815627925
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
70 mm
Overall Height
293 mm
Details
Item
Tower Light Assembly
Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Housing Material
Plastic
Includes
LED Module
Flashes per Minute
60
Light Operating Mode
Flashing
Operating Temperature - Minimum
-30 Degrees C
Light Tier Color
Green, Red, Yellow
Housing Color
Black
IP Rating
IP65
Light Source
LED
Sound Operating Mode
Steady
Connection Type
M12 Plug Side
Operating Current
0.385 A
Operating Temperature - Maximum
60 Degrees C
Sound Style
Buzzer
Sound Volume - Maximum
90 dB
Includes Sounder Tier
Sounder Tier Included
Includes Mounting Hardware
Mounting Hardware Included
Number of Light Tiers
3
Operating Voltage
21.6 to 26.4V
Description
Overall Height 293 mm, 60 Flashes per Minute, Housing Material Plastic, Standards CE, EN IEC 60529, Includes LED Module, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.