Tower Light Assembly, 21.6 to 26.4V, 70 mm Dia., 334 mm Height
Mfr # 4000-76702-6531000
Zoro # G515627904
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Overall Diameter
70 mm
Housing Material
Plastic
Includes
LED Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-76702-6531000
Zoro #
G515627904
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
70 mm
Overall Height
334 mm
Details
Item
Tower Light Assembly
Standards
CE, EN IEC 60529
Voltage
21.6 to 26.4V
Housing Material
Plastic
Includes
LED Module
Sound Operating Mode
Steady
Light Source
LED
Light Tier Color
Amber, Blue, Green, Red
Sound Style
Buzzer
Operating Temperature - Maximum
60 Degrees C
IP Rating
IP65
Housing Color
Black
Sound Volume - Maximum
90 dB
Operating Current
0.430 A
Sound Volume - Minimum
80 dB
Operating Temperature - Minimum
-30 Degrees C
Connection Type
Spring-Clamp Terminals
Number of Light Tiers
4
Includes Mounting Hardware
Mounting Hardware Included
Includes Sounder Tier
Sounder Tier Included
Operating Voltage
21.6 to 26.4V
Description
Overall Height 334 mm, Housing Material Plastic, Standards CE, EN IEC 60529, Includes LED Module, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.