Valve plug MDC06-2s LED with cbl, PUR 2x0.75 bk UL/CSA+drag chain 10m

  • Mfr # 7000-88421-6130030

  • Zoro # G400459115


product price:  $45.85
/ea

Key Features

Color
black
Cable Type
1 (PVC)
Shielded
no
Jacket Color
black
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-88421-6130030
Zoro #
G400459115
UPC #
-
Country of Origin
Czechia

Details

Color
black
Cable Type
1 (PVC)
Shielded
no
Jacket Color
black
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Standards
UL (AWM-Style 2464/1731), CSA
Material
MSUD (PBT); M8 (PUR); Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.