Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Heavy-Duty Wall Shelf, 48", PK2 (Discontinued)

  • Mfr # HWS4818-2PKW
  • Zoro # G7575817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWS4818-2PKW
Zoro #
G7575817
UPC #
017567121871
Country of Origin
China

Dimensions

Width
18"

Details

Item
Heavy-Duty Wall Shelf,48",PK2
Number of Shelves
1
Color
White
Finish
Powder Coated
Shelf Capacity
500 lb.

Description

Heavy-Duty Wall Shelf,48 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.