Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS181018-C
Zoro #
G7575692
UPC #
017567119991
Country of Origin
China
Dimensions
Width
18"
Depth
10"
Height
18"
Details
Item
Light Duty Mini Wire Shelving,3 Tier
Shelving Type
Freestanding
Number of Shelves
3
Color
Chrome
Finish
Chrome
Shelf Capacity
88 lb.
Decking Material
Wire
Description
Light Duty Mini Wire Shelving,3 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.