Metal Shelving Unit, 12"D x 30"W x 60"H, 7 Shelves, Steel (Discontinued)
- Mfr # HC30127-17
- Zoro # G7575388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC30127-17
Zoro #
G7575388
UPC #
035441095155
Country of Origin
China
Dimensions
Depth
12"
Width
30"
Height
60"
Details
Item
Metal Shelving Unit
Finish
Enamel
Color
Gray
Material
Steel
Number of Shelves
7
Description
Steel Shelving Unit,7-Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.