This item is Discontinued.

No Product Image Available

Classic Circle Hook, Size 100, Curved In Point, 2X Strong, Ringed Eye, Duratin, 100PK (Discontinued)

  • Mfr # 39960ST-DT-10/0-100
  • Zoro # G007639873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39960ST-DT-10/0-100
Zoro #
G007639873
UPC #
23534099166
Country of Origin
China

Description

The Mustad Tuna Circle Hook range is a true circle hook featuring the best hookup ratios No wonder it is so popular among tournament fishermen It features 2X extra heavy wire making it perfect to battle heavier and bigger Tuna The distinct curved shape of the circle hook will, when the fish takes the baited hook and swallows it, ensure that the hook travels to the corner of the mouth or lip, resulting in fewer deephooked fish The circle hook can be used for a whole range of applications from drifting, trolling or kiting When live baiting, always choose a hook size that matches the bait Setting the hook is more of a firm tightening of the line, than an actual strike It is in other words, the ultimate Catch Release hook The MTLV1 point combines a more efficient point design with a new sharpening process to enhance the quality The result is a sharper, sleek new point shape with penetration resistance 50 lower than standard Classic Hook points Mustad's Wire Technology and NorTempering Process means that hooks are lighter and up to 30 stronger Duratin finish MVLV1 point technology Needle point 2X extra heavy wire Ringed eye Duratin finish Mustad 39960STDT100100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.