This item is Discontinued.

Mustad Classic O'Shaughnessy Hook, Size 40 Forged, Ringed Eye, Duratin, 100PK 3407-DT-4/0-100

Classic O'Shaughnessy Hook, Size 40 Forged, Ringed Eye, Duratin, 100PK (Discontinued)

  • Mfr # 3407-DT-4/0-100
  • Zoro # G307641040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3407-DT-4/0-100
Zoro #
G307641040
UPC #
23534056008
Country of Origin
China

Description

Unmatched StrengthOur unique threestage computer controlled tempering process transforms the hook into a fine grained, ultrastrong microstructure This increases strength up to 30 per cent compared to conventional tempering methods However, it's not only strength that is important in this process Mustad has strict quality controls over the brittleness and flexibility of their hooks as well Mustad's superior technology allows us such control of the final outcomeSurface treatmentMustad hooks feature a wide range of colors and finishes, from black nickel and gold to bronze The special coatings have been developed to suit the various types of fishing Eg Duratin is used for long lining hooks and lacquer for freshwater Mustad also manufactures stainlesssteel hooks in a limited selection The challenge within this field is to increase the rust resistance of our products even more Rust ResistanceExperienced fishermen will select their hooks to match the bait or to suit their method of fishing and local conditions Some hooks are made for specific purposes and are thus available only in one finish, while other patterns come in a variety of coatings Different coatings have different features and properties This entails that the rust resistance of the hooks may vary Mustad runs tests showing how the various coatings compare in this respect These tests are carried out in accordance with the ASTM B117 norm, set up by the American Society for Testing and Materials Tests run in a salt spray chamber show that hooks coated with stainless steel will have 3 surface rust, Duratin 8, and Double Nickel 30 surface rust after a given number of hours The results may vary somewhat, depending first of all on the thickness of the coating, but also on fishing conditions, water temperature, type of bait and pH valueQuality control at all stages of production is of major concern to the Mustad company At the initial s Mustad 3407DT40100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.