Catalyst Bib Flotation Pant, Nylon, Black
Mfr # MP4240-13-L-206
Zoro # G6362526
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
L
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4240-13-L-206
Zoro #
G6362526
UPC #
062533715820
Country of Origin
Multiple
Dimensions
Size
L
Fits Chest Size
36 in to 38 in
Length
23 in
Overall Length
23 in
Chest Size - Minimum
36 in
Chest Size - Maximum
38 in
Details
Item
Flotation Overalls
Color
Black
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Closure Type
zipper
Features
Waterproof, Breathable
Material
Nylon
Product Type
Flotation Overalls
Buoyant Material
Foam
Closure
Zipper
Description
Flotation Overalls, USCG Performance Level Not Applicable, Product Type Flotation Overalls, Buoyant Material Foam, Color Black, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Not Applicable, Size L, Chest Size - Minimum 36 in, Closure Zipper, Outer Material Nylon, Overall Length 23 in, Standards USCG Approved, Chest Size - Maximum 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.