This item is Discontinued.

Mustang Survival Inflatable Pfd Belt Extender 12 X 1 12 MA7637-13-0-101

Inflatable Pfd Belt Extender 12 X 1 12 (Discontinued)

  • Mfr # MA7637-13-0-101
  • Zoro # G008277579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA7637-13-0-101
Zoro #
G008277579
UPC #
62533081963
Country of Origin
Unknown

Description

Inflatable PFD Belt Extender 15 Width Compatible with 15 webbing The Inflatable PFD Belt Extender increases the waist belt size by 12 In Canada, wearing a belt extender voids the Canadian ULC approval for the PFD In the United States, wearing the belt extender voids the US Coast Guard approval UNLESS the wearer has a chest size over 52 130 cm, in which case wearing an adult universallysized PFD with a clipon body strap extension DOES NOT void the approval Compatible With Inflatable PFDs with 15 webbing MIT 100 MIT 70 HIT Pilot 38 Elite 28 Discontinued models including MD3183, MD3153, MD3181, MD5183, and MD5153 Features The Inflatable PFD Belt Extender increases the circumference of compatible PFD's Technical Specifications Color Black Material Polypropylene webbing Dimensions L x W 11875 x 15 Weight 15 lb Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov Inflatable Pfd Belt Extender 12 X 1 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.