This item is Discontinued.

Mustang Survival Mustang Deluxe Anti-Exposure Coverall & Worksuit - MED - Orange/Black MS2175-M-OR/BK

Mustang Deluxe Anti-Exposure Coverall & Worksuit - MED - Orange/Black (Discontinued)

  • Mfr # MS2175-M-OR/BK
  • Zoro # G703078723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS2175-M-OR/BK
Zoro #
G703078723
UPC #
62533417618
Country of Origin
Canada

Description

Deluxe Anti-Exposure Coverall & Worksuit - Medium - Orange/Black
The best protection and comfort
Size:MediumColor:Orange / Black
Completely insulated with Mustang Airsoft™ foam to deliver an immersed clo value of 0.420, the MS2175 deluxe suit delivers significantly more hypothermia protection than just a jacket or pant. This, combined with maximum flotation in the event of accidental water immersion makes the MS2175 an excellent choice for activities around colder northern waters.
Suitable for a wide range of uses from recreational boating to industries like offshore oil and gas work to the rigors of the US Coast Guard, the deluxe anti-exposure suit is comfortable and roomy so it won't impede your activities.
Approvals:
Approvals on this product are dependant on color.
Type V Work Suit (Approved Substitute for a Type III PFD when worn)
  • 2 - Orange
  • 33 - Orange/Black

Type V (Approved Substitute for a Type III PFD when worn)
  • 5 - Navy
  • 6 - Gold
  • 7 - Olive
  • 13- Black

Features:
  • Hypothermia and flotation protection - Immersed clo 0.420
  • Inflatable head support pillow for additional buoyancy
  • Relaxed fit for comfort and mobility
  • Neoprene wrist closures for weather protection
  • Tug-Tites® at thighs and ankles cinch easily to improve fit and minimize water flushing to delay onset of hypothermia
  • Ergonomic insulated hood easily folds into collar
  • SOLAS reflective tape for improved visibility
  • Chest and front cargo pockets for extra storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.