Mustee
Laundry Tub, 34 in H, 20 in W, 24 in L, 3 Faucet Holes, Wall Mount, Polypropylene, White
Mfr # 19W
Zoro # G0357497
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Thermoplastic
- Color White
- Overall Height 34 in
- Overall Length 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1 in, Male Adapter x Hose Shank, Aluminum (100-E-AL)
- ELKAY Drain Fitting, Grid Strainer and Elbow (LK464)
- OATEY CPVC Cement, Heavy Duty, Gray, 32 oz. (31037)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- MUSTEE Utility Sink, 13-3/4 in H, 25 in W, 22 in L, Drop-In, SMC Fiberglass, White (10)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- MUSTEE Utility Sink, 34 in H, 40 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (27F)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- Mustee Utility Sinks