25 in. W X 22 in. D Self-Rimming Composite Utility Sink
- Mfr # 10
- Zoro # G1765258
product price:
$
93.35
/ea
Key Features
Material
Fiberglass
Color
Bone
Size
22" x 25" x 13-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10
- Zoro #
- G1765258
- UPC #
- 671031000019
- Country of Origin
- United States
Dimensions
- Size
- 22" x 25" x 13-3/4"
Details
- Material
- Fiberglass
- Color
- Bone
Description
Mustee quality, features and performance have always set our Utility Sink apart from the rest no wonder why Mustee is the brand that is “Preferred by the Pros” and millions of homeowners alike. Material composition shall be molded fiberglass, using matched metal dies under heat and pressure. One-piece, seamless construction with self-rimming edge. Shall meet ANSI Specification.
- • Molded using matched metal molds with premium fiberglass blended with special resins for extra strength and durability
- • Accommodates single or dual-handle faucet with 4 or 8 inch center
- • Stain resistant, semi-gloss, colorfast finish
- • Easy to assemble and install
- • International association of plumbing and mechanical officials (IAPMO) listed
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.