Zoro Homepage

10in DOMESTIC TARP STRAP, 50PK

  • Mfr # 14979-10

  • Zoro # G316342198


product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Features
2-1/2 s hooks pre inserted
Depth
10 in
Height
10 in
Hooks
2-1/2 S hooks pre-inserted
Lockout Application
Placed at the ends of Tarps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14979-10
Zoro #
G316342198
UPC #
764083979102
Country of Origin
United States

Dimensions

Depth
10 in
Height
10 in
Width
10 in
Length
10 in

Details

Features
2-1/2 s hooks pre inserted
Hooks
2-1/2 S hooks pre-inserted
Lockout Application
Placed at the ends of Tarps
For Use With
Secure tarps over loads on flatbed trucks, trailers, and other vehicles
Material
Rubber
Application
Tarp control
Includes
50 Tarp Straps
Color
Black
Item
Domestic EDPM Tarp Strap,10

Description

Domestic EDPM Tarp Strap, 10in. Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.