18 X 275' Glo Org 1/4Lb Twisted 6Rls (2Pk)

  • Mfr # M14661-145-275

  • Zoro # G2871642


product price:  $34.69
/pk 2, $17.35/ea

Key Features

Width
2 Inch
Material
Mason Twine
Size
18 X 275'
Features
Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
Depth
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M14661-145-275
Zoro #
G2871642
UPC #
-
Country of Origin
China

Dimensions

Width
2 Inch
Size
18 X 275'
Depth
2 Inch
Height
4 Inch
Length (In.)
2 Inch

Details

Item
Nylon Mason Twine,1/4 lb. Twisted,PK2
Color
Glo Orange
Material
Mason Twine
Features
Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
Application
Used to make straight lines and a leveled surface
For Use With
Masonry, Chalk Line, Duck Decoy line, net repair, and many other general uses

Description

Nylon Mason Twine,1/4 lb. Twisted,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.