
2 Ply Heavy Band Full Face Liner, Navy
Mfr # 62100-100
Zoro # G2858150
product price: $9.99
/eaKey Features
Length
.5 Inch
Color
Black
Material
Polyester
Description/Special Features
Heavy, 2-ply band liner,
Weight
1 Pound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62100-100
Zoro #
G2858150
UPC #
-
Country of Origin
United States
Dimensions
Length
.5 Inch
Width
3 Inch
Depth
.5 Inch
Height
6 Inch
Details
Item
Heavy Band Full Face Liner,2 Ply,Navy
Color
Black
Material
Polyester
Description/Special Features
Heavy, 2-ply band liner,
Weight
1 Pound
Application
Full face coverage to protect the face and neck of the wearer when working under any weather conditions
For Use With
Protective gear designed for use with hard hats
Description
Heavy Band Full Face Liner,2 Ply,Navy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.