
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17807-0-2000
Zoro #
G2862929
UPC #
-
Country of Origin
United States
Dimensions
Height
6 Inch
Width
6 Inch
Length
2 Inch
Depth
2 Inch
Details
Item
DT260 Duct Tape,8 mil,2" x 60 yd.,Sil
Material
Tape
Color
Grey
Features
comes in packs of 24 rolls per order
Weight
2 Pounds
For Use With
To keep things in tack with a heavy force tape
Lockout Application
To be used for sealing and other purposes
Description
DT260 Duct Tape,8 mil,2 In. x 60 yd.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.