This item is Discontinued.

Mutual Industries 2.5X3.5X30" Wire Marking Flags, Blue, 1000C 15901-25-30

2.5X3.5X30" Wire Marking Flags, Blue, 1000C (Discontinued)

  • Mfr # 15901-25-30
  • Zoro # G2877839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15901-25-30
Zoro #
G2877839
UPC #
-
Country of Origin
China

Dimensions

Height
31 inch
Depth
2 inch
Size
2.5" X 3.5" X 30"

Details

Item
Wire Marking Flags,2.5"x 3.5"x 30",Blu
Material
PVC
Color
BLUE
Weight
33 Pounds
Features
Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground
For Use With
Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water

Description

Wire Marking Flags,2.5 In.x 3.5 In.x 30 In.,Blu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.